Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Stops & Risers
Supply Stops
1/2" CTS ProPress Compatible x 1/4" OD Comp Straight Supply Stop, Lead Free (Rough Brass)
Brand:
Dahl
SKU:
521-23L-30
Rating:
(2)
Q&A:
(0)
Hover image to zoom
521-23L-30 has been discontinued
Discontinued November 8, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" Male Press x 1/4" OD Comp Straight Supply Stop Valve, Lead Free (Rough Brass)
Brand:
Dahl
SKU:
521-MP3-30
(0)
Backorder
Get it
Tue, Nov 17 - Wed, Dec 16
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Press
OD Compression
1/2"
1/4"
1/2" x 1/4"
Brass
Specs
–
Finish:
Rough Brass
Material:
Brass
Product Type:
Supply Stop
Size:
1/2" x 1/4"
Outlet Size:
1/4"
Inlet Size:
1/2"
Outlet Type:
OD Compression
Inlet Type:
Press
Type:
1/4 Turn
Body Pattern:
Straight
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1/2" ProPress Copper Tee
SKU:
77377
Viega
3/4" x 3/4" x 1/2" ProPress Copper Tee
SKU:
77402
Viega
1/2" ProPress Copper Coupling w/ Stop
SKU:
78047
Viega
3/4" ProPress Copper Coupling - No Stop (Lead Free)
SKU:
78177
Viega
3/4" x 3/4" x 1/2" Press Copper Tee
SKU:
50190
JW
1/2" Press x 1/4" OD Straight Stop Valve
SKU:
114-914PNL
Legend Valve
1/2" Press x 1/4" OD Angle Stop Valve
SKU:
114-904PNL
Legend Valve
SetFast 5/16" x 2-1/4" Self Adjusting Closet Bolts (1 pair)
SKU:
42443
RJS Tech
Product Reviews
3
out of 2 reviews
50%
would recommend this product
3
out of 2 Reviews
50%
would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
I wouldn't buy this again
Could not stop this fitting from leaking
Hack
Boston
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Works great
Ordered more
DS
Belvidere IL
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video