Apply to be a TradeMaster!
Main product image of 1/2" Press x 1/4" OD Straight Stop Valve
Magnifying glass
Hover image to zoom

1/2" Press x 1/4" OD Straight Stop Valve

SKU:
114-914PNL
Rating:
(1)
Q&A:
(0)
1/2" Press x 1/4" OD Straight Stop Valve
Magnifying glass
Hover image to zoom
$15.36 each
BOX UP & SAVE 6%
$71.85 box of 5
$14.37 each
In Stock
In Stock
Get 38 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Body Pattern: 
Straight
Straight
Size: 
1/2" x 1/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Press
Product Highlight: Outlet Type
OD Compression
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Body Pattern
Straight

Description

–
1/2" Press x 1/4" OD Straight Stop Valve

Features:
  • Quarter-turn, self-cleaning ball valve design resists mineral and scale build-up, assuring positive shutoff and re-opening
  • The ball-seat operation and dual O-ring stem seal features, out-perform traditional multi-turn stop designs
  • Compact, chrome plated, forged brass bodies are both durable and decorative
  • Manufactured for installation onto ASTM B88 types K, L and M hard-drawn copper tubing
  • VUS pattern press-connection tubing sockets
  • Working Pressure, Non Shock (PSI)
  • Cold working pressure (CWP): 125 CWP
  • Saturated steam (WSP): Not suitable for steam service
  • Maximum service temperature: 120° F

Specs

–
Material:

Brass

Finish:

Chrome

Size:

1/2" x 1/4"

Product Type:

Supply Stop

Outlet Type:

OD Compression

Inlet Type:

Press

Body Pattern:

Straight

Type:

1/4 Turn

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPress Copper Tee
SKU: 77377
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Product

It is a quality product. I pressed onto 1/2 pipe, no leaks. Easy peasy. Would buy this again.
Zig
Hudson, OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy