Apply to be a TradeMaster!
Main product image of 1/4" FIP x 1/4" MIP Straight Mini Ball Valve, Rough Brass (Lead Free)
Magnifying glass
Hover image to zoom

1/4" FIP x 1/4" MIP Straight Mini Ball Valve, Rough Brass (Lead Free)

Brand:
Dahl
SKU:
521-51-61
Rating:
(0)
Q&A:
(0)
1/4" FIP x 1/4" MIP Straight Mini Ball Valve, Rough Brass (Lead Free)
Magnifying glass
Hover image to zoom
$22.54 each
BOX UP & SAVE 7%
$503.76 box of 24
$20.99 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Size: 
1/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
FNPT x MNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Standard Port

Specs

–
Size:

1/4"

Connection Method:

Threaded

Connection Type:

FNPT x MNPT

Material:

Brass

Finish:

Rough Brass

Features:

Mini Ball Valve

Handle Style:

T-Handle

Lead Free:

Yes

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy