Apply to be a TradeMaster!
Main product image of 1/8" FIP x 1/8" MIP Straight Mini Ball Valve, Rough Brass (Lead Free)
Magnifying glass
Hover image to zoom

1/8" FIP x 1/8" MIP Straight Mini Ball Valve, Rough Brass (Lead Free)

Brand:
Dahl
SKU:
521-50-60
Rating:
(2)
Q&A:
(1)
1/8" FIP x 1/8" MIP Straight Mini Ball Valve, Rough Brass (Lead Free)
Magnifying glass
Hover image to zoom
$21.02 each
BOX UP & SAVE 4%
$483.84 box of 24
$20.16 each
In Stock
In Stock
Get 16 Tue, Sep 22
Order by today, receive Tuesday
Size
1/8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/8"
Product Highlight: Connection Type
FNPT x MNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Standard Port

Specs

Size:

1/8"

Connection Type:

FNPT x MNPT

Connection Method:

Threaded

Material:

Brass

Finish:

Rough Brass

Features:

Mini Ball Valve

Handle Style:

T-Handle

Lead Free:

Yes

Port Type:

Standard Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco
1" Air Scoop
SKU: 431-6
Taco

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked as expected.

Works well below the hyvent.
Stu
Windsor, Massachusetts
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This mini ball valve works well with a 1/8" Hy-vent

This little ball valve works well with a 1/8" Hy-vent for installing on an air purger on a circulating water heating system. The Hy-vent has a small metal tab on the bottom, projecting below the threaded insert. I was concerned that this metal tab would interfere with the action of the ball on the ball valve. But, the metal tab when the Hy-vent is installed in the ball valve is sufficiently above the ball mechanism so that there is no interference. So, no problem. This mini ball valve will allow me to repair or replace the Hy-vent in the future while the heating system is in service. Also, the quality of the mini ball valve was quite good. Better than I expected.
DIYGuy
Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: max temperature rating?

Asked by Pete 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The maximum temperature rating is 250 deg. F

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy