Apply to be a TradeMaster!
Main product image of 1/2" PEX-AL-PEX x 1/2" PEX-AL-PEX Compression Ball Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" PEX-AL-PEX x 1/2" PEX-AL-PEX Compression Ball Valve, Lead Free (Rough Brass)

Brand:
Dahl
SKU:
521-K3-K3
Rating:
(0)
Q&A:
(0)
1/2" PEX-AL-PEX x 1/2" PEX-AL-PEX Compression Ball Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$42.65 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Outlet Type
PEX-AL-PEX
Product Highlight: Finish
Rough Brass

Specs

–
Inlet Size:

1/2"

Outlet Size:

1/2"

Outlet Type:

PEX-AL-PEX

Valve Type:

Straight

Finish:

Rough Brass

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy