| Material: | Brass |
|---|---|
| Product Type: | Ball Valve |
| Lead Free: | Yes |
| Features: | Mini Ball Valve |
| Connection Type: | FNPT x MNPT |
| Finish: | Rough Brass |
| Handle Style: | Lever |
| Port Type: | Standard Port |
| Valve Construction: | 2 piece |
| Connection Method: | Threaded |
| Size: | 1/4" x 1/2" x 1/4" |