Apply to be a TradeMaster!
Main product image of 1/4" FIP x Female Swivel Hose Long x 1/4" FIP Straight Mini-Ball Test Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/4" FIP x Female Swivel Hose Long x 1/4" FIP Straight Mini-Ball Test Valve, Lead Free (Rough Brass)

Brand:
Dahl
SKU:
521BLD-51-04FL-51
Rating:
(0)
Q&A:
(0)
1/4" FIP x Female Swivel Hose Long x 1/4" FIP Straight Mini-Ball Test Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$59.59 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
FNPT x Hose Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Standard Port

Description

–
The Dahl mini-ball Test Valve is a reliable, compact tool for air-testing piping systems. The integrated 1/4" turn shut-off valve means you can use it with either a compressor or a snifter valve. Best of all, it's dahl quality that you can depend on.

Specs

–
Handle Style:

Lever

Material:

Brass

Product Type:

Ball Valve

Features:

Mini Ball Valve

Lead Free:

Yes

Valve Construction:

2 piece

Port Type:

Standard Port

Connection Method:

Hose

Threaded

Finish:

Rough Brass

Connection Type:

FNPT x Hose

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy