Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Stops & Risers
Supply Stops
1/2" Nom Compression (5/8" OD) x 1/2" FIP Angle Stop & Isolation Valve, Lead Free (Chrome Plated)
Brand:
Dahl
SKU:
611-33-53
Rating:
(0)
Q&A:
(0)
Hover image to zoom
611-33-53 has been discontinued
Discontinued December 30, 2025
This product was discontinued by the manufacturer.
Inlet Type:
Nominal Compression
FIP
Nominal Compression
FIP
Nominal Compression
Outlet Type:
FIP
FIP
NPSM
OD Compression
FIP
NPSM
OD Compression
Product Highlights
–
Nominal Compression
FIP
1/2"
1/2"
1/2" x 1/2"
Brass
Description
–
1/2" Nom Compression x 1/2" FIP Angle Stop & Isolation Valve, Lead Free (Chrome Plated)
Specs
–
Finish:
Chrome
Material:
Brass
Product Type:
Supply Stop
Inlet Size:
1/2"
Size:
1/2" x 1/2"
Inlet Type:
Nominal Compression
Valve Type:
In-Line
Outlet Size:
1/2"
Type:
1/4 Turn
Body Pattern:
Angle
Outlet Type:
FIP
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video