Apply to be a TradeMaster!
Main product image of 1/2" FIP x 1/4" OD Compression Angle Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" FIP x 1/4" OD Compression Angle Stop Valve, Lead Free (Rough Brass)

Brand:
Dahl
SKU:
621-53-30
Rating:
(2)
Q&A:
(0)
1/2" FIP x 1/4" OD Compression Angle Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$26.41 each
BOX UP & SAVE 13%
$553.92 box of 24
$23.08 each
Backorder
Backorder
Get it Wed, Dec 16 - Wed, Dec 23
This item replaces: 221-53-30

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass

Description

–
1/2" FIP x 1/4" OD Compression Angle Stop Valve, Lead Free (Brass)

Specs

–
Finish:

Rough Brass

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 1/4"

Inlet Size:

1/2"

Outlet Size:

1/4"

Inlet Type:

FIP

Type:

1/4 Turn

Outlet Type:

OD Compression

Body Pattern:

Angle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x Close Brass Nipple (Lead Free)
SKU: BRN050
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Superior valve at a reasonable price, very pleased

All Pros and No cons with everything I bought from Supply House
Steve
Md.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality valve

This valve was used as domestic water shut off for built-in plumbed coffee maker. Super high quality. No question it it durable. Beats typical angle valve by a mile.
Jim the brewer
Cocoa Beach, FL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy