Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp. (5/8" OD) x 1/4" OD Comp. Angle Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Nom Comp. (5/8" OD) x 1/4" OD Comp. Angle Stop Valve, Lead Free (Rough Brass)

Brand:
Dahl
SKU:
621-33-30
Rating:
(0)
Q&A:
(0)
1/2" Nom Comp. (5/8" OD) x 1/4" OD Comp. Angle Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$17.71 each
BOX UP & SAVE 11%
$376.32 box of 24
$15.68 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass

Description

–
1/2" Nom Comp. x 1/4" OD Comp. Angle Stop Valve, Lead Free (Rough Brass)

Specs

–
Finish:

Rough Brass

Material:

Brass

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 1/4"

Outlet Size:

1/4"

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Type:

1/4 Turn

Body Pattern:

Angle

Lead Free:

Yes

You May Also Need

120" Ice Maker Braided Hose Connector 1/4" x 1/4" Compression Thread
SKU: IC120
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy