621-PX3-04-BAG is an official 1/2 Crimp x Male Hose Hose Valve, Angle, Brass (Lead Free) for Dahl Heating Supplies and Parts.
| Material: | Rough Brass |
|---|---|
| Lead Free: | No |
| Connection Type: | PEX Crimp x MNPT Hose |
| Valve Type: | Angle |
| Size: | 1/2" |
| Inlet Type: | PEX Crimp |
| Outlet Type: | Male Hose |