Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Brand
–

Bluefin (1)
Dahl (1)

Price Range
–

$5 to $10 (1)
$15 to $20 (1)

PEX Crimp Boiler Drains

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 1/2" PEX Boiler Drain (Lead Free)
1/2" PEX Boiler Drain (Lead Free)
SKU: PXBD050
Bluefin
SKU: PXBD050
Brand: Bluefin
$7.93 each
BOX UP & SAVE 12%
$69.80 box of 10
$6.98 each
In Stock
Get 895 by Mon, Nov 23
In Stock
Get 895 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About PEX Crimp Boiler Drains

PEX Crimp Boiler Drains are brass valves with a PEX crimp connection on the inlet side and a hose-thread or ball-valve outlet, used to drain boilers, water heaters, and other closed hydronic systems tied into PEX distribution piping. Most are built from lead-free brass, and the PEX end complies with ASTM F1807 for use with copper crimp rings on SDR-9 PEX-b tubing.

Full-port ball valve versions from brands like Webstone add a reversible handle and forged dezincification-resistant brass construction rated to NSF/ANSI 61 and 372 for lead-free potable water contact. Choosing a boiler drain with the correct PEX size, pressure rating, and full-port design keeps flow unrestricted when a system needs to be drained quickly for service or seasonal maintenance.

Subcategories

  • Full-Port Ball Valves with Drain: Full-port PEX crimp ball valves with drain use a full-bore ball design so the valve opening matches the pipe's inside diameter, keeping flow resistance low when draining a system quickly. Webstone's Pro-Pal line in this category is built from forged dezincification-resistant brass and certified to NSF/ANSI 61 and 372 for lead-free potable water use. A reversible handle lets the valve mount in tight mechanical rooms without the handle hitting an obstruction. Sizes commonly run 3/4 inch and 1 inch with PEX crimp inlet connections.
  • Standard Hose-Outlet Boiler Drains: Standard boiler drain valves use a stuffing box and angle spout design terminating in a male hose thread outlet, the traditional configuration for attaching a garden hose to drain a boiler or water heater. PEX crimp versions replace the sweat or NPT inlet found on older drains with a crimp connection compliant with ASTM F1807, letting the valve tie directly into PEX distribution piping. A multi-turn handle on this style gives fine control over flow rate during a slow drain-down. Residential boiler and water heater installs commonly use this hose-outlet configuration.
  • Lead-Free Brass Construction: Lead-free brass boiler drains meet NSF/ANSI 61 and 372 requirements for potable water contact, a standard requirement on any drain valve tied into a domestic or hydronic system built after lead-free plumbing codes took effect. Watts and Webstone both manufacture PEX crimp drains and valves in lead-free brass with PEX ends complying with ASTM F1807 for crimp ring compatibility. Pressure ratings on full-port ball valve versions commonly reach 400 psi WOG, well above typical residential boiler operating pressure. Confirming lead-free certification matters most on jobs subject to state or local plumbing code inspection.
  • PEX Size Compatibility: PEX crimp boiler drains connect to SDR-9 PEX-b tubing sized according to ASTM F1807, with 1/2 inch and 3/4 inch inlet connections covering most residential and light commercial boiler and water heater hookups. Matching the drain's crimp size to the PEX tubing already run to the boiler avoids needing a reducing fitting at the connection. Copper crimp rings, rather than stainless clamps, are the standard connection method specified for F1807 compliance. Getting size right at order time keeps a boiler drain installation to a single fitting.

Buying Guide

Start with the PEX size already run to the boiler or water heater location. PEX Crimp Boiler Drains commonly come in 1/2 inch and 3/4 inch inlet sizes, and matching that size to the existing tubing avoids adding a reducing fitting or bushing at the connection point. Confirm the crimp standard as well, since valves compliant with ASTM F1807 are built for copper crimp rings on SDR-9 PEX-b tubing, the most common configuration in residential and light commercial hydronic work.

Valve style is the next decision. Full-port ball valve versions offer a wider open bore for faster drain-down and typically carry a higher pressure rating, useful on higher-pressure hydronic systems or commercial boilers. Standard stuffing-box style drains with an angle spout and hose outlet cost less and work fine on typical residential boiler and water heater installs where drain speed isn't critical.

Material certification matters for code compliance. Lead-free brass construction meeting NSF/ANSI 61 and 372 is standard on current production, and jobs subject to plumbing inspection should confirm that certification appears on the valve body or spec sheet before installation. Full-port models from brands like Webstone add a reversible handle, letting the valve orient to fit tight mechanical room clearances without obstruction.

Pressure rating rounds out the decision. Full-port valves rated to 400 psi WOG cover nearly any residential or light commercial application, so checking the actual system operating pressure against the valve's rating mostly matters on higher-pressure commercial hydronic systems.

Frequently Asked Questions

What size PEX crimp boiler drain fits most residential boilers?

Half inch and 3/4 inch inlet sizes cover most residential boiler and water heater installations, matching the PEX tubing sizes most commonly run to those appliances. Checking the existing tubing size before ordering avoids needing a reducing fitting at the connection. Larger commercial systems occasionally call for bigger inlet sizes, but 1/2 and 3/4 inch cover the bulk of residential work.

What standard do PEX crimp boiler drain connections need to meet?

PEX crimp ends on boiler drains need to comply with ASTM F1807, the standard covering brass PEX crimp fittings used with copper crimp rings on SDR-9 PEX-b tubing. Compliance confirms the crimp connection seals correctly and matches the tooling most installers already carry. Valves lacking F1807 compliance may require different rings or crimp tools that aren't standard on most job sites.

Is lead-free brass required for boiler drain valves?

Lead-free brass construction meeting NSF/ANSI 61 and 372 is standard on current production boiler drains and required in jurisdictions that have adopted lead-free plumbing codes. Confirming certification on the valve body or spec sheet matters most on jobs subject to plumbing inspection. Older stock without lead-free certification shouldn't be installed on potable water systems in those jurisdictions.

What's the difference between a full-port and standard boiler drain valve?

Full-port ball valves keep the bore diameter equal to the pipe's inside diameter, allowing faster drain-down and typically carrying a higher pressure rating than standard stuffing-box style drains. Standard drains use an angle spout and multi-turn handle, a traditional configuration that works fine where drain speed isn't a priority. Full-port versions from brands like Webstone add a reversible handle for tight mechanical room clearances.

What pressure rating should a PEX crimp boiler drain carry?

Full-port ball valve versions commonly carry a 400 psi WOG rating, well above the operating pressure of nearly any residential or light commercial hydronic system. Crimp connections themselves typically carry a lower rating, around 160 psi at standard room temperature, which still exceeds typical boiler system pressures. Checking both the valve body and crimp connection ratings against actual system pressure matters most on commercial applications running higher than typical residential pressures.

Didn't find what you're looking for? 
Let us know
.