Apply to be a TradeMaster!
Main product image of E2330-K 1/2" x 1/2" Copper Partition Angle Stop Valve, Less Plate, Rough Brass (Lead Free)
Magnifying glass
Hover image to zoom

E2330-K 1/2" x 1/2" Copper Partition Angle Stop Valve, Less Plate, Rough Brass (Lead Free)

Brand:
Dahl
SKU:
E2330-442008
Rating:
(0)
Q&A:
(0)
E2330-K 1/2" x 1/2" Copper Partition Angle Stop Valve, Less Plate, Rough Brass (Lead Free)
Magnifying glass
Hover image to zoom
$40.84 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Inlet Size: 
1/2"
Body Pattern: 
Angle
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Female Sweat
Product Highlight: Outlet Type
Female Sweat
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass

Description

–
E2330-K 1/2" x 1/2" Copper Partition Angle Stop Valve, Less Plate, Rough Brass (Lead Free)

  • Eliminates the need for access doors in multi-residential plumbing systems
  • In-Wall shutoff for wall mounted faucets
  • All dahl Globe style valves feature a Self Adjusting Spring Loaded Packing
  • Replaceable Cartridge
  • No need to dis-assemble solder models, solder in open position

Specs

–
Material:

Brass

Finish:

Rough Brass

Product Type:

Partition Stop

Outlet Size:

1/2"

Inlet Size:

1/2"

Outlet Type:

Female Sweat

Inlet Type:

Female Sweat

Lead Free:

Yes

Body Pattern:

Angle

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy