E2310-K 1/2" x 1/2" Copper Partition Straight Stop Valve, Less Plate (Lead Free)
Accessories:
| Material: | Brass |
|---|---|
| Finish: | Rough Brass |
| Product Type: | Partition Stop |
| Outlet Size: | 1/2" |
| Size: | 1/2" x 1/2" |
| Inlet Size: | 1/2" |
| Inlet Type: | Female Sweat |
| Outlet Type: | Female Sweat |
| Lead Free: | Yes |
| Body Pattern: | Straight |