Apply to be a TradeMaster!
Main product image of E2330-K 3/4" x 3/4" Copper Partition Angle Stop Valve, Less Plate, Rough Brass (Lead Free)
Magnifying glass
Hover image to zoom

E2330-K 3/4" x 3/4" Copper Partition Angle Stop Valve, Less Plate, Rough Brass (Lead Free)

Brand:
Dahl
SKU:
E2330-662008
Rating:
(0)
Q&A:
(0)
E2330-K 3/4" x 3/4" Copper Partition Angle Stop Valve, Less Plate, Rough Brass (Lead Free)
Magnifying glass
Hover image to zoom
$77.52 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Inlet Size: 
3/4"
Body Pattern: 
Angle
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Female Sweat
Product Highlight: Outlet Type
Female Sweat
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Brass

Description

–
E2330-K 3/4" x 3/4" Copper Partition Angle Stop Valve, Less Plate, Rough Brass (Lead Free)

  • Eliminates the need for access doors in multi-residential plumbing systems
  • In-Wall shutoff for wall mounted faucets
  • All dahl Globe style valves feature a Self Adjusting Spring Loaded Packing
  • Replaceable Cartridge
  • No need to dis-assemble solder models, solder in open position

Specs

–
Finish:

Rough Brass

Material:

Brass

Product Type:

Partition Stop

Outlet Size:

3/4"

Inlet Size:

3/4"

Size:

3/4" x 3/4"

Outlet Type:

Female Sweat

Inlet Type:

Female Sweat

Lead Free:

Yes

Body Pattern:

Angle

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy