E2310-K 3/4" x 3/4" Copper Partition Straight Stop Valve, Less Plate, Rough Brass (Lead Free)
Accessories:
| Material: | Brass |
|---|---|
| Finish: | Rough Brass |
| Product Type: | Partition Stop |
| Size: | 3/4" x 3/4" |
| Outlet Size: | 3/4" |
| Inlet Size: | 3/4" |
| Outlet Type: | Female Sweat |
| Inlet Type: | Female Sweat |
| Lead Free: | Yes |
| Body Pattern: | Straight |