Shop Resideo Sale
Main product image of 1/2" Nom Comp (5/8" OD) x 3/8" OD Comp x 1/4" OD Comp 2 Angle Dual Outlet Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Comp (5/8" OD) x 3/8" OD Comp x 1/4" OD Comp 2 Angle Dual Outlet Valve, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
E33-4000
Rating:
(1)
Q&A:
(0)
1/2" Nom Comp (5/8" OD) x 3/8" OD Comp x 1/4" OD Comp 2 Angle Dual Outlet Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$60.95 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Inlet Size: 
1/2"
1/2"
Body Pattern: 
Angle

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8" x 1/4"
Product Highlight: Size
1/2" x 3/8" x 1/4"
Product Highlight: Material
Brass

Description

–
1/2" Nom Comp x 3/8" OD Comp x 1/4" OD Comp 2 Angle Dual Outlet Valve, Lead Free (Chrome Plated)

Specs

–
Material:

Brass

Outlet Type:

OD Compression

Finish:

Chrome

Product Type:

Tee & Valve Kit

Outlet Size:

3/8" x 1/4"

Size:

1/2" x 3/8" x 1/4"

Inlet Size:

1/2"

Inlet Type:

Nominal Compression

Lead Free:

Yes

Type:

1/4 Turn

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great idea

Excellent idea for the stop valves under the kitchen sink. I am using both this one on cold water supply line (faucet and ice maker) and double 3/8" outlet one on hot water supply line (faucet and dishwasher).
Stefan
VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy