Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp. (5/8" OD) x 3/8" OD x 3/8" OD 2 Straight Dual Shut-Off Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom

1/2" Nom Comp. (5/8" OD) x 3/8" OD x 3/8" OD 2 Straight Dual Shut-Off Valve, Lead Free (Brass)

Brand:
Dahl
SKU:
E33-5001
Rating:
(0)
Q&A:
(0)
1/2" Nom Comp. (5/8" OD) x 3/8" OD x 3/8" OD 2 Straight Dual Shut-Off Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom
$52.37 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Inlet Size: 
5/8"
Body Pattern: 
Straight

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
5/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
5/8" x 3/8" x 3/8"
Product Highlight: Material
Brass

Description

–
5/8" OD x 3/8" OD x 3/8" OD 2 Straight Dual Shut-Off Valve, Lead Free (Brass)

Specs

–
Finish:

Chrome

Outlet Type:

OD Compression

Material:

Brass

Product Type:

Tee & Valve Kit

Size:

5/8" x 3/8" x 3/8"

Inlet Size:

5/8"

Outlet Size:

3/8"

Inlet Type:

Nominal Compression

Type:

1/4 Turn

Body Pattern:

Straight

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy