| Outlet Type: | OD Compression |
|---|---|
| Inlet Type: | OD Compression |
| Product Type: | Tee & Valve Kit |
| Outlet Size: | 3/8" x 1/4" |
| Size: | 3/8" x 3/8" x 1/4" |
| Inlet Size: | 3/8" |
| Valve Type: | Dual Outlet Shut-Off |
| Type: | 1/4 Turn |
| Body Pattern: | Straight |
| Material: | Brass |
| Lead Free: | Yes |