Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" Fem. CPVC (1/2" Nom. Pipe) x 1/4" OD Comp Tee & Valve Kit, Lead Free (Brass)
Magnifying glass
Hover image to zoom

1/2" x 1/2" Fem. CPVC (1/2" Nom. Pipe) x 1/4" OD Comp Tee & Valve Kit, Lead Free (Brass)

Brand:
Dahl
SKU:
E46-2211
Rating:
(0)
Q&A:
(0)
1/2" x 1/2" Fem. CPVC (1/2" Nom. Pipe) x 1/4" OD Comp Tee & Valve Kit, Lead Free (Brass)
Magnifying glass
Hover image to zoom
$52.44 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal CPVC
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/2" x 1/4"
Product Highlight: Material
Brass

Specs

–
Inlet Size:

1/2"

Material:

Brass

Inlet Type:

Nominal CPVC

Finish:

Rough Brass

Product Type:

Tee & Valve Kit

Size:

1/2" x 1/2" x 1/4"

Outlet Size:

1/4"

Outlet Type:

OD Compression

Type:

1/4 Turn

Lead Free:

Yes

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy