Apply to be a TradeMaster!
Main product image of 3/8" OD Fem. Comp x 3/8" OD Comp x 3/8" OD Comp Tee & Valve Kit, Lead Free (Brass)
Magnifying glass
Hover image to zoom

3/8" OD Fem. Comp x 3/8" OD Comp x 3/8" OD Comp Tee & Valve Kit, Lead Free (Brass)

Brand:
Dahl
SKU:
E41-2363
Rating:
(0)
Q&A:
(0)
3/8" OD Fem. Comp x 3/8" OD Comp x 3/8" OD Comp Tee & Valve Kit, Lead Free (Brass)
Magnifying glass
Hover image to zoom
$41.39 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8" x 3/8" x 3/8"
Product Highlight: Body Pattern
Straight

Specs

–
Outlet Size:

3/8"

Outlet Type:

OD Compression

Inlet Type:

OD Compression

Product Type:

Tee & Valve Kit

Inlet Size:

3/8"

Size:

3/8" x 3/8" x 3/8"

Valve Type:

Dual Outlet

Shut-Off

Type:

1/4 Turn

Body Pattern:

Straight

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy