Apply to be a TradeMaster!
Main product image of 36,000 BTU, R-410A, MXS Series Ductless Multi Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom

36,000 BTU, R-410A, MXS Series Ductless Multi Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)

Brand:
Daikin
SKU:
4MXS36RMVJU
Rating:
(0)
Q&A:
(0)
36,000 BTU, R-410A, MXS Series Ductless Multi Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom
4MXS36RMVJU has been discontinued
Discontinued January 29, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
36,000 BTU, R-32, MXM Series Ductless Multi Zone Inverter Heat Pump and Air Conditioner (Outdoor Unit)
Brand:
Daikin
SKU:4MXM36AVJU9
(1)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Heating Capacity (BTU)
36000 BTUs
Product Highlight: SEER
18.9 Rating
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Energy Star Rated
No

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


This is an outdoor unit only. Indoor unit must be purchased separately.

Daikin’s Multi-Zone Systems are ideal for multi-room applications desiring individual room comfort in a space-saving design. With the ability to connect two indoor units to a single outdoor unit, over 1,000 combinations are possible with the choice of wall mount units, ducted units, ceiling cassette units, floor mounts or a combination. Suitable for both new build and renovation projects, Daikin Multi-Split Systems are the smart, reliable solution for your home. Features:
  • World-renowned Daikin Inverter Variable Speed compressor technology
  • Space-saving design and precision temperature control for individual rooms
  • Cooling Range 14° - 115°F
  • Heating Range -5° - 60°F
  • Quick and easy installation
  • Quiet operation

Please Note: Image does NOT depict exact unit. Image is representative only.

Specs

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

36000

Heating Capacity (BTU):

36000

Application:

Heating

Cooling

Voltage:

208/230V

Refrigerant Type:

R-410A

SEER:

18.9

EER:

12.5

Energy Star Rated:

No

Series:

MXS

HSPF:

10.7

Number of Zones:

2

Ton:

3

Warranty:

12 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Box

36,000 BTU, R-410A, MXS Series Ductless Multi Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)

Replacement Parts

SKU: 4MXS36RMVJU

Brand: Daikin

Search Parts:
SEARCH PARTS
Thermistor Assembly , 6024019
6024019
Daikin
Condenser Coil Assembly, 6025149
6025149
Daikin
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM