Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DFC0601D000001SAA Parts - Daikin Light Commercial Packaged Air Conditioner, Single Stage
Brand:
Daikin
SKU:
DFC0601D000001SAA
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
22"Dia 3Bld 30Deg Ccw Fan Bld, B1086748S
B1086748S
Goodman-Amana
(3)
Capacitor
CAP100700440CT
Sorry, we don't currently sell this item.
Request This Item
R410A Compressor (1 Phase, 51,000 BTU, 230V), 99M90
99M90
Lennox
Contactor
CONT2P025024V
Sorry, we don't currently sell this item.
Request This Item
2 Pole, 40 Amp Contactor (24v), CONT2P040024VS
CONT2P040024VS
Goodman-Amana
(10)
DPDT Relay; 24VAC
0130M00178
Sorry, we don't currently sell this item.
Request This Item
1 Speed Condenser Fan Motor Kit (1/3 HP), 0131M00430SF
0131M00430SF
Goodman-Amana
(1)
Programmed Motor
0131L00289
Sorry, we don't currently sell this item.
Request This Item
Switch; High Pressure
0130M00730
Sorry, we don't currently sell this item.
Request This Item
Switch; Low Pressure
0130M00732
Sorry, we don't currently sell this item.
Request This Item
Terminal Board, 0130M00038S
0130M00038S
Goodman-Amana
(1)
Cycle Protector, B1370772SP
B1370772SP
Goodman-Amana
(1)
Transformer
0130M00696
Sorry, we don't currently sell this item.
Request This Item
Accessory Repair Parts Manual
RP-FIOPS
Sorry, we don't currently sell this item.
Request This Item
Heater Kit Repair Parts Manual
RP-EHX[B,D]
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly
+
Top Panel and Tubing Assembly
+
Partition Assembly
+
Blower Assembly
+
Control Box Assembly
+
Accessory Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Daikin Light Commercial Packaged Air Conditioner, Single Stage DFC0601D000001SAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video