Apply to be a TradeMaster!
Main product image of R410A Compressor (1 Phase, 51,000 BTU, 230V), 99M90
Magnifying glass
Hover image to zoom

R410A Compressor (1 Phase, 51,000 BTU, 230V), 99M90

Brand:
Lennox
SKU:
99M90
Rating:
(0)
Q&A:
(0)
R410A Compressor (1 Phase, 51,000 BTU, 230V), 99M90
Magnifying glass
Hover image to zoom
$2,867.83 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 50 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Refrigerant Type
R-410A

Description

–
99M90 is an official OEM R410A Compressor (1 Phase, 51,000 BTU, 230V) for Lennox HVAC equipment.

Specs

–
Phase:

1

Voltage:

230V

Product Type:

Compressor

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Phase
Voltage
Product Type
Refrigerant Type
CURRENT ITEM
Product Image of R410A Compressor (1 Phase, 51,000 BTU, 230V), 99M90
R410A Compressor (1 Phase, 51,000 BTU, 230V), 99M90
SKU: 99M90
1
230V
Compressor
R-410A
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy