Apply to be a TradeMaster!
Main product image of 12,000 BTU, R-410A, Ductless Single Zone Inverter Heat Pump & Air Conditioner, Energy Star Rated (Outdoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU, R-410A, Ductless Single Zone Inverter Heat Pump & Air Conditioner, Energy Star Rated (Outdoor Unit)

Brand:
Daikin
SKU:
RXB18AXVJU
Rating:
(0)
Q&A:
(0)
12,000 BTU, R-410A, Ductless Single Zone Inverter Heat Pump & Air Conditioner, Energy Star Rated (Outdoor Unit)
Magnifying glass
Hover image to zoom
RXB18AXVJU has been discontinued
Discontinued October 23, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
18,000 BTU Entra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, R-32 (Outdoor Unit)
Brand:
Daikin
SKU:RXC18AXVJU
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
17900 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: SEER
17 Rating
Product Highlight: Energy Star Rated
No

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


This is an Outdoor unit only. Indoor unit (FTXB18AXVJU) must be purchased separately.

Features:
  • Inverter variable speed compressor
  • Automatic operation for year-round comfort
  • Vertical auto swing air movement
  • Humidity control
  • Auto fan speed
  • 24-hour on/off timer
  • Auto restart after power failure
  • Self diagnosis with digital display
  • 208/230V


Please Note: Image does NOT depict exact outdoor unit. Image is representative only.

Specs

Max. Pipe Length (ft.):

98.4'

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

17900

Energy Star Rated:

No

Number of Zones:

1

Application:

Heating

Cooling

Refrigerant Type:

R-410A

SEER:

17

EER:

10.5

Liquid Line:

1/4"

Suction Line:

1/2"

Weight (lbs):

82 lbs

Warranty:

10 Year (Parts)

Model:

Series 17

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM