In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.
This product is a mini split package that includes both an indoor unit (FTXQ09ASBU9) and outdoor unit (RXQ09ASBU9) .
Features:
Benefits:
Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.
The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.
Please check the SEER2 site to ensure efficiency compliance for your region.
| Product Type: | Bundle |
|---|---|
| Warranty: | 12 Year (Parts) |
| Mount: | Wall |
| Energy Star Rated: | No |
| SEER2: | 20 |
| Model: | Oterra |
| Number of Zones: | 1 |
| Application: | Heating Cooling |
| HSPF2: | 9 |
| Voltage: | 115V |
| EER2: | 12 |
| Cooling Capacity (BTU): | 9000 |
| Liquid Line: | 1/4" |
| Suction Line: | 3/8" |
| Heating Capacity (BTU): | 10900 |
| Refrigerant Type: | R-32 |
| Weight (lbs): | 77 lbs |