Apply to be a TradeMaster!
Main product image of EZ Connect Chrome Bathroom Sink Pop Up Drain Kit
Magnifying glass
Hover image to zoom

EZ Connect Chrome Bathroom Sink Pop Up Drain Kit

Brand:
Danco
SKU:
10691X
Rating:
(4)
Q&A:
(0)
EZ Connect Chrome Bathroom Sink Pop Up Drain Kit
Magnifying glass
Hover image to zoom
$8.55 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Plastic
Product Highlight: Used With
Universal

Description

–
This Danco lavatory drain assembly comes complete with all the parts you need to replace the pop-up drain in your bathroom. Unlike ordinary drains, it features an EZ Connect tube that slides and wraps over the lift and lever rods which installs quickly and easily. No more hassle with taking the linkage rod apart to adjust and readjust the lift rod; it is as easy as just sliding the rods into the tube for the proper adjustment. It features a stopper that can be removed for cleaning with just a quarter turn. The chrome stopper and trim is designed to fit into a Danco EZ Connect plastic drain body. The overall durable plastic construction provides reliable performance and the universal design will fit most bathroom sinks.

Features:
  • Durable plastic construction provides reliable performance
  • EZ Connect tube slides and wraps over the lift and lever rods
  • No more hassle with taking the linkage rod apart to adjust and readjust the lift rod
  • It is as easy as just sliding the rods into the tube for the proper adjustment
  • Chrome stopper and trim is designed to fit into a Danco EZ Connect plastic drain body
  • Fits bathroom sink with a 1-1/4-in drain opening
  • Features a quarter turn stopper that can be removed for cleaning
  • Designed to install and adjust easily

Specs

–
Finish:

Chrome

Product Type:

Drain Kit

Material:

Plastic

Application:

Sink

Used With:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" PVC P-Trap without Adapter (2 Nuts)
SKU: TPV1125-2
Bluefin

Product Reviews

2 out of 4 reviews
25% would recommend this product
2
out of 4 Reviews
25% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
0%
3 star
0%
2 star
0%
1 star
75%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Would not tighten up, nut continually slipping

When tightening from the bottom, nut continually slipping
Andy
Utica NY
2 years ago
Was this review helpful to you?

Would not

Would not use it again. Bad design
Jay
Wapwallopen pa
3 years ago
Was this review helpful to you?

I would buy again

I do home warranty work and they do not want to pay much. These are good enough quality and the price ice good
Jack
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unusable

In my 15 years of plumbing I have never seen such a bad product. It just literally doesn't work.
Mike ezzo
Upstate NY
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy