Apply to be a TradeMaster!
Main product image of 1-1/4" PVC P-Trap without Adapter (2 Nuts)
Magnifying glass
Hover image to zoom

1-1/4" PVC P-Trap without Adapter (2 Nuts)

Brand:
Bluefin
SKU:
TPV1125-2
Rating:
(5)
Q&A:
(0)
1-1/4" PVC P-Trap without Adapter (2 Nuts)
Magnifying glass
Hover image to zoom
$1.86 each
BOX UP & SAVE 6%
$43.75 box of 25
$1.75 each
In Stock
In Stock
Get 3,494 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
PVC
Product Highlight: Finish
PVC

Specs

–
Size:

1-1/4"

Material:

PVC

Application:

Plumbing

Product Type:

P-Trap

Finish:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Product Type
Finish
CURRENT ITEM
Product Image of 1-1/4" PVC P-Trap without Adapter (2 Nuts)
1-1/4" PVC P-Trap without Adapter (2 Nuts)
SKU: TPV1125-2
(5)
1-1/4"
PVC
Plumbing
P-Trap
PVC
1-1/4" PVC P-Trap
SKU: P37001
Jones Stephens
1-1/4"
PVC
Plumbing
P-Trap
PVC

You May Also Need

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

These guys have been great with all purchases, Quality,Quick

Installing a saniflow access3, toilet, wash tub and shower. Installing into a 4" cast iron sewer line on the other side of my basement
Alan
York, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great price
Shaffer
Pickerington ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Good to have on hand can't beat the price.
Maintenance
Jericho vt
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaks

This P-trap leaks where the U-bend connects to the arm.
Benjamin
Goleta, CA
6 years ago
Was this review helpful to you?

Good to have

These trap kits are handy to have I changed to plastic piping. And work great and easy to work with.
Maintenance
Jericho vt
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy