Apply to be a TradeMaster!
Main product image of 14-Piece O-Ring Kit, 80788
Magnifying glass
Hover image to zoom
14-Piece O-Ring Kit, 80788
Magnifying glass
Hover image to zoom
$1.74 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber
Product Highlight: OD
1/2", 21/32", 9/16", 5/8", 3/4", 13/16", 1-1/2"
Product Highlight: ID
13/32", 3/8", 7/16", 9/16", 5/8", 1-1/4", 1-5/16"

Description

–
Danco's O-rings are one of the simplest, yet most engineered, precise, and useful seal designs ever developed to repair your leaky faucet. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture.

Product Features:
  • Tough, flexible rubber construction
  • Fits various manufacturers
  • Withstands harsh chemicals
  • High abrasive resistance and temperature resistance
  • Provides a better seal which helps prevent leaks
  • Will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C)
  • Helps prevent leaks in multiple applications such as drip leaks in faucets
  • Helps save water and energy
  • Intended for faucet repair
  • Will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C)
  • Kit includes 8 most popular sizes – total of 14 o-rings.
  • Contains (2 each( #1, #7, #8, #9, #11, #12 O-Rings & (1 each) #25, #34 O-Ring

Specs

–
Material:

Rubber

Product Type:

O-Ring

OD:

1/2"

21/32"

9/16"

5/8"

3/4"

13/16"

1-1/2"

ID:

13/32"

3/8"

7/16"

9/16"

5/8"

1-1/4"

1-5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy