Shop Resideo Sale
Main product image of 200-Piece O-Ring Kit
Magnifying glass
Hover image to zoom

200-Piece O-Ring Kit

Brand:
Danco
SKU:
34443
Rating:
(2)
Q&A:
(0)
200-Piece O-Ring Kit
Magnifying glass
Hover image to zoom
$12.98 each
In Stock
In Stock
Get 17 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber

Description

–
Danco's O-rings are one of the simplest, yet most engineered, precise, and useful seal designs ever developed to repair your leaky faucet. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing the seals on the faucet stem will create a better seal and help prevent water leaks for the future. Stopping the leak saves both water and energy. This O-Ring Kit comes with a variety of the most used o-rings on the market. This kit is perfect for the professional plumber or an everyday DIY individual.

Product Features:
  • Durable rubber construction with black finish
  • Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • Provides positive shut off
  • Assorted o-rings in 12 sizes from 00 to 5/8
  • Lid chart illustrates the sizes for easy identification
  • Pack of 200 for Plumbing Professionals
  • Designed to withstand harsh chemicals
  • High abrasive resistance and temperature resistance
  • Will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C)
  • Includes #5, #6, #7, #8, #9, #10, #11, #12, #13, #14, #16 and #27 O-rings

Specs

–
Material:

Rubber

Product Type:

O-Ring

OD:

3/8"

7/16"

1/2"

9/16"

5/8"

11/16"

3/4"

13/16"

7/8"

15/16"

1-1/16"

1-1/8"

ID:

1/4"

5/16"

3/8"

7/16"

1/2"

9/16"

5/8"

11/16"

3/4"

13/16"

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Assorted Washer ProPack (116-Pack)
SKU: 10875
Danco

5 Replacement Parts

#10-Rings (10-Pack), 96727
SKU: 96727
Danco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Buy

Makes so much sense to have a kit like this on hand.
LeeD
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome service

Awesome service
Shell
Scranton Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy