Apply to be a TradeMaster!
Main product image of 14 Piece Flat Faucet Washer Assortment
Magnifying glass
Hover image to zoom

14 Piece Flat Faucet Washer Assortment

Brand:
Danco
SKU:
80790-DANCO
Rating:
(1)
Q&A:
(0)
14 Piece Flat Faucet Washer Assortment
Magnifying glass
Hover image to zoom
$2.19 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Universal
Product Highlight: Material
Rubber

Description

–
The Danco Flat Washer Assortment is ideal for faucet repair. The tapered design of these washers helps prevent leaking and provides positive shutoff for your faucet. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture The assortment features a variety of washers and screws for convenience.

Features:
  • Tough, flexible rubber construction
  • Assorted flat washers
  • Flat faucet washers set
  • Provides positive shut off
  • It is designed to allow full water flow
  • High temperature resistance
  • High abrasive resistance
  • Use on “quick-opening” style faucets
  • Includes (2) 00 flat washers (1/4S), (2) 0 flat washers (1/4M), (2) 1/4 flat washers, (2) 1/4L flat washers, and (2) 3/8 flat washers
  • (4) faucet screws are included – (2) coarse and (2) fine threaded
Specifications
  • Product Inner Diameter (in.): 0.19
  • Product Outer Diameter (in.): 0.38
  • OEM Brand: Universal
  • Material: Rubber
  • Product Type: Washer Assortment

Specs

–
Product Type:

Washer

Used With:

Universal

Material:

Rubber

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice assortment of washers.

The washer assortment is nice. Supply House's description is more accurate than the package which indicates only two screws. The negative is that the screws appear to be zinc which I don't dare use because they would corrode quickly. They really should be brass screws when used inside a faucet where they are exposed to water 100% of the time.
Sparky
South Dakota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy