Apply to be a TradeMaster!
Main product image of Home Washer Assortment
Magnifying glass
Hover image to zoom
Home Washer Assortment
Magnifying glass
Hover image to zoom
$8.48 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Universal
Product Highlight: Material
Rubber

Description

–
Washers are one of the simplest, yet most engineered, precise, and useful seal designs ever developed. They are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness).This Danco Washer Assortment will repair your leaky faucet in no time. Faucets usually have one or more washer to prevent water from leaking out around the spout. Replacing worn-out washers is an inexpensive alternative to replacing the entire faucet fixture. New washers will return the faucet to like new condition by providing a positive seal. Correcting leaky faucets saves water and energy.

Includes:
  • (2) Size 0 beveled washers
  • (2) 3/8' x 8-32 Round head screws
  • (2) 3/8' x 10-24 Slotted screws
  • (2) #8 O-rings
  • (2) #12 O-rings
  • (1) Round hose washer
  • (2) Sink strainer washers
  • (1) Type K slip joint washers
  • (2) Type J friction washers
  • (2) Type K friction washers
  • (2) Tank bolt washers
  • (2) 3/8' Cone washers
  • (2) 1-1/2' x 1-1/4' Slip joint washers
  • (2) 1R Ballcock washers
  • (2) 7R Ballcock washers
  • (2) 00 Beveled washers
  • (2) 1/4 Flat washers
  • (2) 0 Flat washers
  • (2) 00 Flat washers
Features:
  • COMPLETE HOME RUBBER WASHER REPAIR KIT: The Danco Home Washer assortment comes with the most popular and widely used washers and includes 42 pieces in various metric and inch standard sizes for your convenience
  • RUBBER WASHERS – VARIED ASSORTMENT – Includes a varied assortment of washers ranging from faucet washers, hose washers, slip join washers, o-rings, sink strainer washers and bibb screws
  • SMALL RED WASHERS – The small red washers are specialized for outdoor spigots
  • DURABLE: The durable rubber construction will provide longevity and reliability and endure the rigors of everyday use
  • REPAIR LEAKY FAUCET – Replacing worn-out washers on a faucet stem helps repair a leaky faucet and is an inexpensive alternative to replacing an entire faucet fixture
  • FITS MOST REPAIRS – Most kitchen faucets or bathroom sinks that need repair will find a solution within this assortment
Specifications
  • Product Inner Diameter (in.): 3.13"
  • Product Outer Diameter (in.): 0.5"
  • OEM Brand: Universal
  • Material: Rubber
  • Product Type: Washer Assortment

Specs

–
Type:

Ballcock

O-Ring

Product Type:

Washer

Used With:

Universal

Material:

Rubber

Includes:

Screws

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy