Apply to be a TradeMaster!
Main product image of Tub Spout w/ Diverter (Chrome)
Magnifying glass
Hover image to zoom

Tub Spout w/ Diverter (Chrome)

Brand:
Danco
SKU:
88703
Rating:
(4)
Q&A:
(0)
Tub Spout w/ Diverter (Chrome)
Magnifying glass
Hover image to zoom
$22.48 each
In Stock
In Stock
Get 26 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal
Product Highlight: Used With
Universal

Description

–
Update your bathroom with the Danco Tub Spout with Diverter in Chrome. This simple DIY project will allow you to add a new style to your bath or replace an older tub spout that no longer works. Eliminate erosion, prevent unwanted cracks and save money with this quick update. This tub spout is constructed from metal for strength and durability in your tub/shower. It comes complete with adapters, and pipe thread tape for an easy and seamless installation. The spout is compatible with 1/2" copper slip, 3/4" threading and 1/2" threading, and 1/2" nose threading. For a sharp tailored look in your bathroom, choose Danco's Chrome Diverter Tub Spout.

Features:
  • Classic Design-This classic design tub spout is designed to fit most stub-out pipe connections, including threaded and copper pipe slip fit
  • Connection Size: This diverter tub spout is compatible with 1/2" copper pipe slip-fit connections, 1/2" male threaded connections, 1/2" male pipe connection w/threaded end, and 3/4" male threaded connection
  • Adapter and Plumbers tape included: This Tub spout DIY installation kit comes with an adapter, O-ring, and plumber's tape to ensure a snug, leak-free fit
  • Diverter Included: This tub spout includes a front diverter lift rod to allow water stream to flow though downward into the tub or upward into showerhead just pull up to divert the water upward and downward to keep the water flowing into the bathtub
  • Tub Spout Reach: The bathtub faucet spout has a 5 inch reach
  • Bathtub Spout Threaded Dimensions: The bathtub faucet spout metal threads measures 3-3/4" to threads from back of tub spout, so it is important to measure your stub out nipple to ensure it is at least 4" long
  • Built to last: The durable metal construction provides strength, longevity and endurance for the rigors of everyday use Hassle free installation: You will need pipe thread tape, and a Philips screwdriver, and silicone grease (only for 1/2" copper pipe slip connection)
  • Chrome finish resists corrosion and tarnishing while creating a bright, refreshing feel for your bathroom

Specs

–
Finish:

Chrome

Type:

Diverter Spout

Material:

Metal

Used With:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

5-1/4" Chrome Plated Zamak Diverter Spout (1/2" FIP Nose Conn.)
SKU: D01001
Jones Stephens

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Works as expected

I have been replacing tub spout for several years. These tub spouts are basic and work just as you would expect. The only problem I have with these spouts is that the distance from the back of the spout the the beginning of the threaded hole has changed from previous years. Previously I could make the end of my threaded adapter 3 7/8" from the wall. Now, with this spout, I have to change that number to 3 3/8". If I had known that before I purchased the spout I would have looked for a model that would have been the same as I have used for years. I have been standardizing properties for years and now that is changing and reducing efficiency.
T
Fort Worth, Texas
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

I buy a few different things from them and all of them have met my expectations and fast delivery
Metalman
Grand Rapids, Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to install correctly

The spout is well made but the attachment method makes it hard to install. The previous spout had an O ring seal and just slid on the copper stub. You tighten the screw when its flush with then wall. This one has a clamp on assembly that you slide over the stub, tighten and then screw the tub spout on. There is no way to know how close to the wall the spout will end up when screwed on all the way. I know its made this way to allow using it with several pipe types but if you have 1/2 copper its certainly not the easiest to install.
Lou
Fairfax Va
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Good product and service fast delivery!
Jerry
OK.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy