Apply to be a TradeMaster!
Main product image of 1-1/8" ODF Sweat Ball Valve w/ Port
Magnifying glass
Hover image to zoom

1-1/8" ODF Sweat Ball Valve w/ Port

Brand:
Danfoss
SKU:
009L8066
Rating:
(0)
Q&A:
(0)
1-1/8" ODF Sweat Ball Valve w/ Port
Magnifying glass
Hover image to zoom
$126.94 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8"
Product Highlight: Connection Type
ODF Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
650 MAX PSI

Description

–
1-1/8" ODF Sweat Ball Valve w/ Port

The DANFOSS refrigeration ball valve features a burst-proof spindle that prevents liquids from being trapped internally. Valve seat secures maximum tightness. Includes seal cap with retaining strap. Approved for R410A.

Specs

–
Product Type:

Ball Valve

Size:

1-1/8"

Connection Type:

ODF

Max Pressure (PSI):

650

Material:

Brass

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5/8" ODF Sweat Ball Valve w/ Port
SKU: 009L8053
Danfoss
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy