Apply to be a TradeMaster!
Main product image of 3/4" ODF Sweat Ball Valve w/ Port
Magnifying glass
Hover image to zoom

3/4" ODF Sweat Ball Valve w/ Port

Brand:
Danfoss
SKU:
009L8054
Rating:
(0)
Q&A:
(0)
3/4" ODF Sweat Ball Valve w/ Port
Magnifying glass
Hover image to zoom
$94.91 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
ODF Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
650 MAX PSI

Description

–
3/4" ODF Sweat Ball Valve w/ Port

The DANFOSS refrigeration ball valve features a burst-proof spindle that prevents liquids from being trapped internally. Valve seat secures maximum tightness. Includes seal cap with retaining strap. Approved for R410A.

Specs

–
Product Type:

Ball Valve

Size:

3/4"

Connection Type:

ODF

Max Pressure (PSI):

650

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" ODF Sweat Ball Valve w/ Port
SKU: 009L8051
Danfoss
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy