Apply to be a TradeMaster!
Main product image of 1/2" Sweat Liquid Line Filter Drier DCL164S (16 Cubic Inches)
Magnifying glass
Hover image to zoom

1/2" Sweat Liquid Line Filter Drier DCL164S (16 Cubic Inches)

Brand:
Danfoss
SKU:
023Z5032
Rating:
(1)
Q&A:
(0)
1/2" Sweat Liquid Line Filter Drier DCL164S (16 Cubic Inches)
Magnifying glass
Hover image to zoom
023Z5032 has been discontinued
Discontinued July 11, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/2" Sweat Liquid Line Filter Drier DCL164S (16 Cubic Inches)
Brand:
Danfoss
SKU:023Z503291
(0)
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Refrigerant Type
R-404A, R-410A, R-507, R-12, R-134A, R-22

Description

–

Overview:

All ELIMINATOR® driers have a solid core with binding material held to an absolute minimum. There are two types of ELIMINATOR® cores. Type DML driers have a core composition of 100% Molecular Sieve, while type DCL contain 80% Molecular Sieve with 20% activated alumina. ELIMINATOR® type DML driers are designed for applications requiring the highest moisture capacity. ELIMINATOR® type DCL driers are designed for applications requiring high moisture capacity and acid adsorption capacity. Available with solder (pure copper) and flare connections.


Specifications:

  • Length (In.)5.98
  • Refrigerant TypeR404A/R507
  • Connection Size1/2 ODF
  • Cubic Inches16
  • Connection TypeSweat
  • R12/R134a Capacity8.6
  • R22/R410A Capacity9.4
  • R404A/R507 Capacity6.3
  • MFG#DCL164S

Specs

–
Product Type:

Filter Drier

Connection Type:

ODF

Cubic Inches:

16

Connection Size:

1/2"

Refrigerant Type:

R-404A

R-410A

R-507

R-12

R-134A

R-22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

as expected

worked
ac
fresno
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?