Shop Danfoss
Main product image of ABRA 24V Thermo-Hydraulic Actuator
Magnifying glass
Hover image to zoom

ABRA 24V Thermo-Hydraulic Actuator

Brand:
Danfoss
SKU:
082F1110
Rating:
(3)
Q&A:
(0)
ABRA 24V Thermo-Hydraulic Actuator
Magnifying glass
Hover image to zoom
$104.88 each
In Stock
In Stock
Get 8 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Position
Normally Closed

Description

–
ABRA actuators are used to electrically activate valves on hot water heating, where slow opening and closing is desirable to eliminate water hammer associated with quick acting valves.

Features:
  • Compact
  • Low maintenance
  • Low power consumption
  • 24 VAC power source
  • Visual position indicator
  • Quick removal from valve

Typical Applications Include:
  • Radiator, baseboard or fin tube heating systems
  • Hydronic floor heating systems
  • Hot water service systems
  • Hot chilled water for air handlers
  • Low pressure steam systems

Specs

–
Voltage:

24 VAC

Power Consumption:

2 VA

Wiring:

4-Wire

End Switch:

Yes

Actuator Type:

On/Off

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Packing Gland for RA2000
SKU: 013G0290
Danfoss

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Worked seamlessly in application!

Perfect for job at a great price!
Bryan
Colorado
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

I would like it to have been the most recent release. It was a dated product. But it works fine. (you can tell by the wiring colors)
none
Colorado
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Improved ABRA actuator

Updated version of the electrically activated valve on a demand hot water/space heating boiler. This replacement unit installed easily and offered an improved display button indicating the state of the valve,
JimO
Seattle, WA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy