Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
Compressors
Danfoss Compressors
34,000 BTU Compressor 3 HP (208-230V)
Brand:
Danfoss
SKU:
HRP034T1LP6
Rating:
(0)
Q&A:
(0)
HRP034T1LP6 has been discontinued
Discontinued December 16, 2019
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
HRP034T1LP6 34000 BTU Residential Scroll Compressor, R407C (220-240V)
Brand:
Danfoss
SKU:
120U3092
(0)
Backorder
Get it
Wed, Jul 15 - Fri, Aug 14
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
34000 BTU Capacity
3 HP
208/230V
R-22
Description
–
34000 BTU Compressor 3 HP (208-230V)
Replaces:
Bristol - H21C343ABCA & H23C343ABCA
Carlyle - XCD340HA
Copeland - ZR34K*-PFV & ZR34**-***-***
Specs
–
Product Type:
Compressor
Capacity (BTU):
34000
Horse Power:
3
Voltage:
208/230V
Phase:
1
Hertz:
60
Refrigerant Type:
R-22
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Product Type
...
Capacity (BTU)
...
Voltage
...
Phase
...
Refrigerant Type
...
CURRENT ITEM
34,000 BTU Compressor 3 HP (208-230V)
SKU:
HRP034T1LP6
Danfoss
Compressor
34000
208/230V
1
R-22
1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 34000 BTU (208/230V)
SKU:
AR34KP-BFV
Arrco
Compressor
34000
208V
230V
1
R-407C
R-22
×
Video