Apply to be a TradeMaster!
Main product image of Type B Solid 45-Degree Oil Nozzle (0.85 GPH)
Magnifying glass
Hover image to zoom

Type B Solid 45-Degree Oil Nozzle (0.85 GPH)

SKU:
030G6318
Rating:
(0)
Q&A:
(0)
Type B Solid 45-Degree Oil Nozzle (0.85 GPH)
Magnifying glass
Hover image to zoom
$7.23 each
BOX UP & SAVE 7%
$80.88 box of 12
$6.74 each
In Stock
In Stock
Get 12 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
45°
Product Highlight: Material
Stainless Steel

Description

–
Type B Solid 45-Degree Stainless Steel Oil Nozzle w/ 30-40 um Sintered Bronze Filter (0.85 GPH)

Specs

–
Gallons Per Hour:

0.85

Spray Pattern:

B

Type:

Solid Cone

Angle:

45°

Material:

Stainless Steel

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Gallons Per Hour
Spray Pattern
Type
Angle
Material
0.85
B
Solid Cone
45°
Stainless Steel
0.85
B
Solid Cone
45°
Brass

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy