Apply to be a TradeMaster!
Main product image of Type H Hollow 80-Degree Oil Nozzle (1.00 GPH)
Magnifying glass
Hover image to zoom

Type H Hollow 80-Degree Oil Nozzle (1.00 GPH)

SKU:
030G6220
Rating:
(3)
Q&A:
(0)
Type H Hollow 80-Degree Oil Nozzle (1.00 GPH)
Magnifying glass
Hover image to zoom
$7.22 each
BOX UP & SAVE 7%
$80.76 box of 12
$6.73 each
In Stock
In Stock
Get 40 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
80°
Product Highlight: Material
Stainless Steel

Description

–
Type H Hollow 80-Degree Stainless Steel Oil Nozzle w/ 30-40 um Sintered Bronze Filter (1.00 GPH)

Specs

–
Gallons Per Hour:

1.00

Spray Pattern:

H

Type:

Hollow Cone

Angle:

80°

Material:

Stainless Steel

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Gallons Per Hour
Spray Pattern
Type
Angle
Material
1.00
H
Hollow Cone
80°
Stainless Steel
1.00
A
Hollow Cone
80°
Brass

You May Also Need

Type H Hollow 80-Degree Oil Nozzle (0.75 GPH)
SKU: 030G6216
Danfoss Hago

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Wrong part again

This is the second time I have ordered an oil nozzle and was sent the wrong one. Money refunded but it seems dangerous to send out the wrong burner nozzle.
Burner Bob
Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Instead of buying items needed to clean and maintain my heating system each year, I use supply house to build my inventory for several years at a time. I never get caught short or need to make time-wasting runs locally, plus buying in bulk from SH saves money. I always check here first for my home maintenance or construction needs.
Do it all Dave
Eastern Long Island NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Replacement parts for an oil burner.
Mark
06851
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy