Apply to be a TradeMaster!
Main product image of Type B Solid 80-Degree Oil Nozzle (0.60 GPH)
Magnifying glass
Hover image to zoom

Type B Solid 80-Degree Oil Nozzle (0.60 GPH)

SKU:
030G6512
Rating:
(3)
Q&A:
(0)
Type B Solid 80-Degree Oil Nozzle (0.60 GPH)
Magnifying glass
Hover image to zoom
$7.23 each
BOX UP & SAVE 7%
$80.88 box of 12
$6.74 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
80°
Product Highlight: Material
Stainless Steel

Description

–
Type B Solid 80-Degree Stainless Steel Oil Nozzle w/ 30-40 um Sintered Bronze Filter (0.60 GPH)

Specs

–
Gallons Per Hour:

0.60

Spray Pattern:

B

Type:

Solid Cone

Angle:

80°

Material:

Stainless Steel

Application:

Replacement Part

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Gallons Per Hour
Spray Pattern
Type
Angle
Material
0.60
B
Solid Cone
80°
Stainless Steel
0.60
B
Solid Cone
80°
Brass

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Find!

My oil burner needs a very specific nozzle. After an hour or so of online searching, I finally found exactly what I was looking for and not just 2 out of three parameters over and over. My burner has never ran smoother in the 6-7 years I've owned it.
CainB
Boston, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again.

Worked perfectly.
Rodger
Philippi, Wv
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

oem product. Very dependable

Replace old nozzle in furnace
freemcc
ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy