Apply to be a TradeMaster!
Main product image of Type B Solid 80-Degree Oil Nozzle (0.90 GPH)
Magnifying glass
Hover image to zoom

Type B Solid 80-Degree Oil Nozzle (0.90 GPH)

SKU:
030G6519
Rating:
(2)
Q&A:
(0)
Type B Solid 80-Degree Oil Nozzle (0.90 GPH)
Magnifying glass
Hover image to zoom
$7.21 each
BOX UP & SAVE 7%
$80.76 box of 12
$6.73 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
80°
Product Highlight: Material
Stainless Steel

Description

–
Type B Solid 80-Degree Stainless Steel Oil Nozzle w/ 30-40 um Sintered Bronze Filter (0.90 GPH)

Specs

–
Gallons Per Hour:

0.90

Spray Pattern:

B

Type:

Solid Cone

Angle:

80°

Material:

Stainless Steel

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Gallons Per Hour
Spray Pattern
Type
Angle
Material
0.90
B
Solid Cone
80°
Stainless Steel
0.90
B
Solid Cone
80°
Brass

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes, I'll buy these product again.

Yes, these nozzles working well.
Joe
Danbury, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

works great , arrived before schedule..would definitely recommend
el jefe
new york
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy