Apply to be a TradeMaster!
Main product image of BT Series Mains Boosting Pump w/ Torrium2, 30 PSI (20 GPM)
Magnifying glass
Hover image to zoom

BT Series Mains Boosting Pump w/ Torrium2, 30 PSI (20 GPM)

Brand:
Davey
SKU:
BT20-30
Rating:
(3)
Q&A:
(0)
BT Series Mains Boosting Pump w/ Torrium2, 30 PSI (20 GPM)
Magnifying glass
Hover image to zoom
$1,242.00 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Inlet Size
1-1/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Size
1"
Product Highlight: Outlet Type
MNPT
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Description

–
The Davey BT booster pressure system consists of a robust centrifugal pump fitted with the intelligent Davey Torrium2 water pressure controller to deliver boosted water pressure to your home or other application. Consumers can enjoy strong and seemingly constant water pressure due to Torrium2’s constant flow operation.

Due to large water pathways, Torrium2 operates with a lower head loss than comparable water pressure controllers to provide superior hydraulic performance with less wasted energy.

Product Applications
  • Homes where the incoming municipal water supply pressure is inadequate
  • From underground or surface water supplies
  • Automatic water transfer
  • Applications where the pump may have an interrupted water supply
  • Domestic and light industrial irrigation
Product Performance
  • 20 gpm @ 30 psi 110/1/60Hz
  • 5 faucets can be operated at the same time without substantially reducing performance, assuming an average delivery of three gallons per minute per faucet.
  • Maximum Inlet Pressure: 50 psi
  • Maximum Boost: 50 psi
  • Nominal Flow: 20 gpm

Specs

–
Type:

Booster Pump

Flow Rate (GPM):

20

Voltage:

120v

Inlet Size:

1-1/4"

Inlet Type:

FNPT

Outlet Size:

1"

Outlet Type:

MNPT

Max Pressure (PSI):

100

Horse Power:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Works Great

We are a plumbing company and this is the 3rd one that we have installed. We would highly recommend to any professional or do it yourselfer!
LSC
NM
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This pump is the solution to replace the Scala2 pump.

I installed this pump after going through 3 Grundfos Scala2 pumps. This pump works great and was easy to install. The only problem in the installation was that nowhere in the information provided do they tell you that the intake fitting is 11/4 inch!
Bill
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as expected

I install this to increase the flow rate of my well supply system for my house. The goal was to be able to get a great shower. While the flow rate is good I realize that my hot water system does not not produce the same flow rate. So to get hot water (in the shower) I had to reduce the cold water now I am back where I started before the insulation. All the other pipe work well (good flow rate). However I am concern that each time a outlet is open the pump run. Not sure what will be the cost of my electric bill or if the pump will last under that working condition.
thaFaxGuy
Middleboro, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy