Apply to be a TradeMaster!
Main product image of Type A Hollow 70-Degree Brass Oil Nozzle (6.5 GPH), 00650-70A7
Magnifying glass
Hover image to zoom

Type A Hollow 70-Degree Brass Oil Nozzle (6.5 GPH), 00650-70A7

Brand:
Delavan
SKU:
00650-70A7
Rating:
(0)
Q&A:
(0)
Type A Hollow 70-Degree Brass Oil Nozzle (6.5 GPH), 00650-70A7
Magnifying glass
Hover image to zoom
$11.65 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Angle
70°

Description

–
Type A Hollow 70° Brass Oil Nozzle (6.5 GPH)

Specs

–
Material:

Brass

Type:

Hollow Cone

Application:

Replacement Part

Spray Pattern:

A

Angle:

70°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy