Apply to be a TradeMaster!
Main product image of Fuel Line Filter, 1/8" NPT, 25 Microns (Male x Female)
Magnifying glass
Hover image to zoom

Fuel Line Filter, 1/8" NPT, 25 Microns (Male x Female)

Brand:
Delavan
SKU:
DL60046-2
Rating:
(2)
Q&A:
(0)
Fuel Line Filter, 1/8" NPT, 25 Microns (Male x Female)
Magnifying glass
Hover image to zoom
DL60046-2 has been discontinued
Discontinued November 18, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Fuel Line Filter, 1/8" NPT, 25 Microns (Male x Female), 60046-002
Brand:
Delavan
SKU:60046-002
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
Fuel Line Filter, 1/8" M. NPT inlet. 1/8" F. NPT outlet, 25 Micron, 2.00 GPH max

Specs

–
Connection Size:

1/8"

Type:

Filter

Micron Rating:

25

Connection Type:

MPT x FPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would definitely buy this product again.

I restore old gas engines and sometimes it impossible to completely clean the fuel tank ks. I use this filter inline to keep debris from i Entering my fuel check valve. These filters are very well built and do an excellent job!
Dracer398
Michigan
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works great and easy to install. Price was reasonable.
Dave
Baden, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?