Apply to be a TradeMaster!
Main product image of Type A Hollow 70° Brass Oil Nozzle (0.50 GPH)
Magnifying glass
Hover image to zoom

Type A Hollow 70° Brass Oil Nozzle (0.50 GPH)

Brand:
Delavan
SKU:
DVA05070
Rating:
(2)
Q&A:
(0)
Type A Hollow 70° Brass Oil Nozzle (0.50 GPH)
Magnifying glass
Hover image to zoom
$13.43 each
BOX UP & SAVE 14%
$138.60 box of 12
$11.55 each
In Stock
In Stock
Get 40 Tue, Aug 25
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Angle
70°
Product Highlight: Material
Brass

Description

Type H nozzles are mainly used on burners with a hollow cone air pattern and for throughputs up to 2.00 GPH. The droplet distribution is concentrated on the outside of the cone and results in good ignition and low-noise combustion.

Specs

Spray Pattern:

A

Product Type:

Replacement Part

Gallons Per Hour:

0.50

Angle:

70°

Type:

Hollow Cone

Material:

Brass

Application:

Replacement Part

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would definitely buy again!!!

Oil burner nozzles that perform as expected, what more could you ask for.
OD
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipping is fast and packed correctly

I like that I get exactly what I need quickly very professionally handled
Flip
N Y
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy