Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Ignitors & Burners
Gas and Oil Burner Accessories
Oil Nozzles
Hollow Oil Nozzles
Type A Hollow 60° Brass Oil Nozzle (0.55 GPH)
Brand:
Delavan
SKU:
DVA05560
Rating:
(3)
Q&A:
(0)
Hover image to zoom
DVA05560 has been discontinued
Discontinued October 19, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
This item replaces:
00055-60A1
Direct Replacement:
Type A Hollow 60° Brass Oil Nozzle (0.55 GPH
Brand:
Delavan
SKU:
00055-60A1
(0)
Order by
6PM
, receive 6 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
60°
Brass
Description
–
Type H nozzles are mainly used on burners with a hollow cone air pattern and for throughputs up to 2.00 GPH. The droplet distribution is concentrated on the outside of the cone and results in good ignition and low-noise combustion.
Specs
–
Spray Pattern:
A
Gallons Per Hour:
0.55
Angle:
60°
Type:
Hollow Cone
Material:
Brass
Application:
Replacement Part
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
Boiler nozzle tip
The supply house where I bought the boiler dosent carry this tip. Thanks for being there. Unit is running great..
Rich
Woodstock ct.
8 years ago
Verified Buyer
Was this review helpful to you?
0
1
Flag this review
Direct replacement for my Riello burner. DIY all the way!
Direct replacement for my Riello burner. DIY all the way!
burner man
CT
9 years ago
Was this review helpful to you?
1
0
Flag this review
I would buy this product again
Oil boiler nozzle of an odd size will use again
rup
Bangor ME
9 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video