Apply to be a TradeMaster!
Main product image of Type A Hollow 60° Brass Oil Nozzle (0.60 GPH)
Magnifying glass
Hover image to zoom

Type A Hollow 60° Brass Oil Nozzle (0.60 GPH)

Brand:
Delavan
SKU:
DVA06060
Rating:
(1)
Q&A:
(0)
Type A Hollow 60° Brass Oil Nozzle (0.60 GPH)
Magnifying glass
Hover image to zoom
$12.41 each
BOX UP & SAVE 13%
$129.12 box of 12
$10.76 each
In Stock
In Stock
Get 69 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
60°

Description

–
Type H nozzles are mainly used on burners with a hollow cone air pattern and for throughputs up to 2.00 GPH. The droplet distribution is concentrated on the outside of the cone and results in good ignition and low-noise combustion.

Specs

–
Gallons Per Hour:

0.60

Angle:

60°

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast shipping, quality part.

Great company to deal with. Fast shipping and parts are high quality.
Bob
Huntingtown, Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy