Apply to be a TradeMaster!
Main product image of Type B Solid 60° Brass Oil Nozzle (0.50 GPH)
Magnifying glass
Hover image to zoom

Type B Solid 60° Brass Oil Nozzle (0.50 GPH)

Brand:
Delavan
SKU:
DVB05060
Rating:
(3)
Q&A:
(0)
Type B Solid 60° Brass Oil Nozzle (0.50 GPH)
Magnifying glass
Hover image to zoom
$7.22 each
BOX UP & SAVE 6%
$81.84 box of 12
$6.82 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
60°

Description

–
Type B nozzles produce a spray that distributes droplets fairly uniformly throughout the complete pattern. The spray pattern becomes progressively more hollow at higher flow rates, particularly above 8.00 GPH. Provides smooth ignition and efficient combustion, particularly in larger burners.

Specs

–
Gallons Per Hour:

0.50

Spray Pattern:

B

Angle:

60°

Type:

Solid Cone

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Gallons Per Hour
Spray Pattern
Angle
Type
Application
CURRENT ITEM
Product Image of Type B Solid 60° Brass Oil Nozzle (0.50 GPH)
Type B Solid 60° Brass Oil Nozzle (0.50 GPH)
SKU: DVB05060
(3)
0.50
B
60°
Solid Cone
Replacement Part
Danfoss Hago
0.50
B
60°
Solid Cone
Replacement Part

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I highly recommend this brand of oil nozzles!

I am an havoc technician and I have a circa 1988 Riello oil burner in my home hydronic boiler. These Delavan nozzles are the only ones that provide reliable,dependable everyday operation. Other nozzles that I have tried cause intermittent "no heat" calls.
Law
Norwich CT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent customer. Abc.

The product was as expected. The delivery time was excellent received in less than 24 hours.
RatdogWilly
Pittsburgh PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good!

happy!
arny
10591
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy