Apply to be a TradeMaster!
Main product image of Type B Solid 80° Brass Oil Nozzle (0.50 GPH)
Magnifying glass
Hover image to zoom

Type B Solid 80° Brass Oil Nozzle (0.50 GPH)

Brand:
Delavan
SKU:
DVB05080
Rating:
(119)
Q&A:
(1)
Type B Solid 80° Brass Oil Nozzle (0.50 GPH)
Magnifying glass
Hover image to zoom
$9.16 each
BOX UP & SAVE 9%
$99.60 box of 12
$8.30 each
In Stock
In Stock
Get 39 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
80°
Product Highlight: Material
Brass

Description

–
Type B nozzles produce a spray that distributes droplets fairly uniformly throughout the complete pattern. The spray pattern becomes progressively more hollow at higher flow rates, particularly above 8.00 GPH. Provides smooth ignition and efficient combustion, particularly in larger burners.

Specs

–
Gallons Per Hour:

0.50

Spray Pattern:

B

Type:

Solid Cone

Angle:

80°

Material:

Brass

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Gallons Per Hour
Spray Pattern
Type
Angle
Material
CURRENT ITEM
0.50
B
Solid Cone
80°
Brass
0.50
B
Solid Cone
80°
Stainless Steel

You May Also Need

Product Reviews

4.97 out of 119 reviews
100% would recommend this product
4.97
out of 119 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
2%
3 star
1%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

The Quest

Once upon a time, I was in search of a nozzle to repair an ancient pressure washer. I looked high and low, without success. When I was almost ready to admit defeat, I stumbled across an oddity in the world of faucets and fittings called SupplyHouse.com. They stocked the rare item, and delivered it unto me within a reasonable time-frame. It fit perfectly and corrected the problem. I enjoyed the website ;) Yours truly, Sparrow The End.
VS

Most Liked Negative Review

I would buy again.

Great Product at good prices.
Showing 1-10 of 119 reviews

Good parts

Well priced, fast delivery!
Dan
Ellwood City,Pa
18 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Product works as advertised
George
Glasgow MT
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price

Price stable over the years
Furnace man
PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery

Exactly as described and was the best delivery time.
JimBob
York, PA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Been here before, and I'll be back again

It's nice to have a fully stocked supply house (hmmm) providing the correct parts at prices that are at least equal to, if not lower than, a jobbers cost, And I make this statement knowing there will be additional shipping expenses, however, these people do not sell freight as if it were an item, either. I needed a little help and using the online chat I received fast and accurate info before purchasing.
346Garage
Spring City, PA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping, In stock

Correct nozzle for my boiler - hard to find locally and Supply House most always has things in stock with fast shipping.
Tim
Pittsburgh, PA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value

Good quality.
CW
Southbury Ct.
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These nozzles are the best

best made nozzles
Burn clean
upstate NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service!

Had the parts I was looking for. Ordering was easy online. The parts were delivered as advertised. All in all, will use supply house again!
Ratsass
Ct
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

Nice to find the nozzle with the specs I needed
Lynn
Portland OR
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the difference between solid and hollow. How do I know which one I have

Asked by don the dummy 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Type A nozzles are mainly used on burners with a hollow cone air pattern and for throughputs up to 2.00 GPH. The droplet distribution is concentrated on the outside of the cone and results in good ignition and low-noise combustion. Type B nozzles produce a spray that distributes droplets fairly uniformly throughout the complete pattern. The spray pattern becomes progressively more hollow at higher flow rates, particularly above 8.00 GPH. Provides smooth ignition and efficient combustion, particularly in larger burners.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy